- 7 Pieces
- 3/8 in Drive Size
features
- Proto® bits are offered in a broad range to accommodate production assembly applications.
- Hex bit set includes socket bar and socket clips.
| Family Name | Socket Bit Set |
| No. of Pieces | 7 |
| Hex Size | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Drive Size | 3/8 in |
| Inch/Metric | Fractional |
| Finish | Full Polish |
| Socket Drive Size | 3/8 in |
| Contains | 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in. Accessories: 6-1/4 in Socket Bar with 7 Socket Clips. |
| Weight | 0.99 LB |
| EAN or UPC | 662679230012 |

