- 21 Pieces
| Drive Size | 3/8 in |
| No. of Pieces | 21 |
| Non-Sparking | No |
| Material | Alloy Steel |
| Finish | Chrome |
| Family Name | Alloy Steel Crowfoot Socket Wrench Set |
| No. of Points | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 662679127299 |
| Drive Size | 3/8 in |
| No. of Pieces | 21 |
| Non-Sparking | No |
| Material | Alloy Steel |
| Finish | Chrome |
| Family Name | Alloy Steel Crowfoot Socket Wrench Set |
| No. of Points | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 662679127299 |