features
- Crowfoot wrenches are used in hard-to-reach, restricted access situations where a standard wrench or ratchet cannot reach.
- Broad size range ensures the right tool for the application will be available.
- Typically used in lower torque applications.
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- 12 point flare nut end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
| No. of Pieces | 8 |
| Finish | Full Polish |
| Set Includes | Wrench Set Wrenches Included Flare Nut 3/8 in Drive: 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16 in Full Polish Chrome Finish. |
| Inch/Metric | Inch |
| Drive Size | 3/8 in |
| Weight | 1.15 LB |
| EAN or UPC | 662679991487 |

