- 3 3/4 To 6 7/16 in Length
- 7 Pieces
- 1/16 In, 1/4 In, 1/8 In, 3/16 In, 3/32 In, 5/32 In, 7/32 in
features
- Made from S2 steel and specially heat-treated for greater strength and durability.
- One-piece design for strength and durability.
- Reverse taper to help prevent binding.
- Modified parabolic striking end to help reduce mushrooming and chipping.
- Black oxide finish to help prevent rust corrosion
- extending tool life and performance.
- A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.
- Set offers a wide range of sizes to handle a variety of jobs.
- Includes a pouch for convenient storage solution.
| No. of Pieces | 7 |
| Material | S2 Steel |
| Set Includes | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in |
| Family Name | 7 Piece Roll Pin Punch Set |
| Weight | 0.79 LB |
| EAN or UPC | 662679011116 |

