- 7 Pieces
- 3/8 in Drive Size
features
- Ball style head to turn a hex fastener at different angles in hard to reach places.
- Made of alloy steel. Polished chrome finish.
- Set includes socket bar and socket clips.
- Extra long bits for additional reach.
| Socket Series | Extra Long Hex Bit |
| Set Includes | 1/8", 5/32", 3/16", 7/32", 1/4", 3/8", 6 1/4" Socket Bar, Clips |
| Inch/Metric | Fractional |
| No. of Pieces | 7 |
| Finish | Full Polish |
| Socket Size Range | 1/8 in to 3/8 in |
| Magnetic | No |
| Socket Drive Size | 3/8 in |
| Drive Size | 3/8 in |
| Contains | 1/8, 5/32, 3/16, 7/32, 1/4, 3/8 in. Accessories: 6 1/4 in Socket Bar and 7 Socket Clips. |
| Weight | 1.39 LB |
| EAN or UPC | 662679230920 |

