- Inch
- 8 Pieces
features
- Crowfoot Flare Nut Wrenches : 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16 Inch. Accessories: 13 Inch Socket Bar and 8 Socket Clips.
- Specifications WEIGHT [LBS] 0.80 PIECE COUNT 8
| Family Name | 8 Pieces Flare Nut Crowfoot Wrench Set |
| No. of Pieces | 8 |
| Inch/Metric | Inch |
| Drive Size | 3/8 in |
| Weight | 1.44 LB |
| EAN or UPC | 662679163426 |

