- 10 Pieces
- 3/8 and 1/2 in Drive Size
features
- Proto® Tethered Tool Sockets are manufactured with four detent holes so that the pin detent will engage correctly regardless of the direction the socket is placed on the square drive.
- The Positive Control System requires a separate tool to attach or remove the socket, meaning it cannot be removed without specific intent.
- Chrome finish is applied after the holes are bored for better corrosion resistance.
- Set includes blow molded box.
- Proto® bits are offered in a broad range to accommodate production assembly applications.
- Made of alloy steel.
| No. of Pieces | 10 |
| Finish | Full Polish |
| Inch/Metric | Fractional |
| Drive Size | 3/8 and 1/2 in |
| Contains | 3/8 in Drive: 4, 5, 6, 7, 8, 9, 10, 1/2 in Drive: 12, 14, 17 mm Blow-Molded Case. |
| Weight | 2.99 LB |
| EAN or UPC | 662679117696 |

