- 10 Pieces
- 3/8 & 1/2 in Drive Size
features
- Set includes blow molded box.
- Proto® bits are offered in a broad range to accommodate production assembly applications.
- Made of alloy steel. Polished chrome finish.
includes
- #4968BP blow-molded box
| Socket Drive Size | 3/8 in |
| Drive Size | 3/8 & 1/2 in |
| Socket Series | Hex |
| Finish | Full Polish |
| No. of Pieces | 10 |
| Inch/Metric | Inch |
| Contains | 3/8" Drive: 4, 5, 6, 7, 8, 9, 10, 1/2" Drive: 12, 14, 17 mm. Blow-Molded Case. |
| Weight | 3.1 LB |
| EAN or UPC | 662679231040 |

