- 6 7/16 in Length
- Roll Pin Punch
- 7/16 in Hex Size
| Length | 6 7/16 in |
| Hex Size | 7/16 in |
| Family Name | Roll Pin Punch |
| Tip Size | 1/4 in |
| Punch Type | Roll Pin |
| Weight | 0.17 LB |
| EAN or UPC | 662679010997 |
| Length | 6 7/16 in |
| Hex Size | 7/16 in |
| Family Name | Roll Pin Punch |
| Tip Size | 1/4 in |
| Punch Type | Roll Pin |
| Weight | 0.17 LB |
| EAN or UPC | 662679010997 |