- 7 1/2 in Length
- Roll Pin Punch
- 1/2 in Hex Size
| Punch Type | Roll Pin |
| Tip Size | 3/8 in |
| Family Name | Roll Pin Punch |
| Length | 7 1/2 in |
| Hex Size | 1/2 in |
| Weight | 0.32 LB |
| EAN or UPC | 662679011017 |
| Punch Type | Roll Pin |
| Tip Size | 3/8 in |
| Family Name | Roll Pin Punch |
| Length | 7 1/2 in |
| Hex Size | 1/2 in |
| Weight | 0.32 LB |
| EAN or UPC | 662679011017 |