features
- Flare Nut Crowfoot wrenches are used in hard to reach or restricted access situations where a standard flare nut wrench cannot reach.
- The flare nut slot opening is used to slide over hydraulic lines or other hoses which allows for easy access to hex connectors at ends.
- Typically used in low torque applications.
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- Locking hole feature helps keep the crowfoot engaged on the extension during use, helping to reduce downtime and improve working efficiency.
- Use with locking extensions to reach into small spaces where the fastener is out of sight.
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Overall Length | 1 5/16 in |
| Weight | 0.08 LB |
| EAN or UPC | 662679001292 |

