- Roll Pin Punch
- 1/16 in Tip
- 3 3/4 in Long
features
- Specially designed ball in center of tip fits inside the roll pin to prevent damage to the pin
- Made from tool steel and specially heat-treated for greater strength and ductility
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Punch Type | Roll Pin |
| Hex Size | 1/4 in |
| Tip Size | 1/16 in |
| Length | 3 3/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679010928 |

