Skip to content Skip to navigation menu
Proto® ToolsJ4912BD

J4912BD

3/8 in Drive Extra Long Hex Bit Socket
Item #104242393
  • 3/8 in Drive Size
  • 6 3/32 in Overall Length
  • Inch
Proto® ToolsJ4912BD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size
  • 6 3/32 in Overall Length
  • Inch

features

  • Ball-style head to turn a hex fastener at different angles in hard to reach places.
  • Made of alloy steel.
  • Polished chrome finish socket.
Bit Length 5 in
Overall Length 6 3/32 in
Locking Type Ball
Drive Size 3/8 in
Inch/Metric Inch
Finish Full Polish
Length Type Extra Long
Drive Type Square
Socket Size 3/8 in
Tip Type Ball Hex
Socket Drive Size 3/8 in
Material Forged Alloy Steel
Hex Size 3/8 in
Weight 0.26 LB
EAN or UPC 662679164553
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison