- 14 mm Size
- 3/8 in Drive Size
- Metric
features
- Locking hole to help hold crowfoot in place during use.
- Use with Proto® Locking Extensions to help prevent tool loss in awkward locations.
- Tight tolerance design to have a snug fit on fasteners.
- Open ends feature Proto® Anti-Slip Design (ASD)
- -Patented locking grooves help prevent the end from slipping off the fastener when turning.
- -Thearched surfaces are designed to spread the contact forces over a greater area.
- -Loads are kept off the corners or the fastener which helps prevent fastener rounding.
| Finish | Full Polish |
| Overall Length | 1 9/29 in |
| Inch/Metric | Metric |
| Drive Size | 3/8 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679160128 |

