Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Full Polish Crowfoot Wrench

J4920FL

Full Polish Crowfoot Wrench
Item #105856112
  • 5/8 in Size
  • 3/8 in Drive Size
  • Inch
  • 12 Point
Full Polish Crowfoot Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Size
  • 3/8 in Drive Size
  • Inch
  • 12 Point

features

  • Designed for speed and safety.
  • Special heat-treated alloy steel helps increase strength and durability.
  • 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
  • Full polish finish provides corrosion resistance and easy to clean surfaces.
  • Locking hole helps hold crowfoot in place during use.
  • Use with a locking extension to help prevent tool loss in awkward locations.
Inch/Metric Inch
Socket Drive Size 3/8 in
Finish Full Polish
No. of Points 12
Drive Size 3/8 in
Weight 0.09 LB
EAN or UPC 662679164430
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison