Skip to content Skip to navigation menu
Full Polish Crowfoot Wrench

J4920HFL

Full Polish Crowfoot Wrench
Item #105849077
Full Polish Crowfoot Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Flare Nut Crowfoot wrenches are used in hard to reach or restricted access situations where a standard flare nut wrench cannot reach.
  • The flare nut slot opening is used to slide over hydraulic lines or other hoses which allows for easy access to hex connectors at ends.
  • Typically used in low torque applications.
  • Full polish finish provides corrosion resistance and easy to clean surfaces.
  • Locking hole feature helps keep the crowfoot engaged on the extension during use, helping to reduce downtime and improve working efficiency.
  • Use with locking extensions to reach into small spaces where the fastener is out of sight.
Drive Size 1/2 in
Finish Full Polish
Inch/Metric Inch
Overall Length 1 3/4 in
Weight 0.12 LB
EAN or UPC 662679001254
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison