- 3/4 in Size
- 3/8 in Drive Size
- Inch
- 12 Point
features
- Designed for speed and safety.
- Special heat-treated alloy steel helps increase strength and durability.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- Locking hole helps hold crowfoot in place during use.
- Use with a locking extension to help prevent tool loss in awkward locations.
| Finish | Full Polish |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Drive Size | 3/8 in |
| Weight | 0.12 LB |
| EAN or UPC | 662679164454 |

