- 1 15/16 in Size
- 3/8 in Drive Size
- Inch
features
- Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach.
- Anti-Slip Design open end (ASD).
- The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding.
- Broad size range ensures the right tool for the application will be available.
- Typically used in lower torque applications.
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger.
| Inch/Metric | Inch |
| Overall Length | 3 1/4 in |
| Finish | Full Polish |
| Socket Drive Size | 3/8 in |
| Head Diameter | 3 1/4 in |
| Drive Size | 3/8 in |
| Weight | 0.48 LB |
| EAN or UPC | 662679573447 |

