- T-Handle
- Fractional
- Hex Tip Type
features
- T-handle design for greater torque.
- Cushion grip handle provides added comfort.
- Hex size printed on handle for easy size identification.
| Tip Type | Hex |
| Type | T-Handle |
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| No. of Pieces | 11 |
| Inch/Metric | Fractional |
| No. of Keys | 11 |
| Design | T-Handle |
| Weight | 3.05 LB |
| EAN or UPC | 662679534073 |

