- T-Handle
- Metric
- Hex Tip Type
features
- T-handle design for greater torque.
- Cushion grip handle provides added comfort.
- Hex size printed on handle for easy size identification.
| Design | T-Handle |
| Tip Type | Hex |
| Type | T-Handle |
| Inch/Metric | Metric |
| No. of Keys | 6 |
| No. of Pieces | 6 |
| Key Size | 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm |
| Weight | 1.29 LB |
| EAN or UPC | 662679534080 |

