- Long Folding
- Metric
- Hex Tip Type
features
- Heat shrink attachment.
- Chrome plated steel case is 6-1/2" long.
- Black oxide bits are 5" long.
| Inch/Metric | Metric |
| Tip Type | Hex |
| Type | Long Folding |
| No. of Pieces | 6 |
| Weight | 0.47 LB |
| EAN or UPC | 662679119102 |
| Inch/Metric | Metric |
| Tip Type | Hex |
| Type | Long Folding |
| No. of Pieces | 6 |
| Weight | 0.47 LB |
| EAN or UPC | 662679119102 |