- Long Folding
- Metric
- Hex Tip Type
features
- Case is 6" long.
- Black oxide bits are 5" long.
- Cushioned palm grip for comfort.
| Key Size | 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Inch/Metric | Metric |
| Tip Type | Hex |
| Type | Long Folding |
| Design | Fold-Up |
| No. of Pieces | 6 |
| No. of Keys | 6 |
| Weight | 0.78 LB |
| EAN or UPC | 662679540067 |

