- Long Folding
- Metric
- Hex Tip Type
features
- 3" long case.
- Cushioned palm grip for comfort.
| No. of Keys | 7 |
| Type | Long Folding |
| Design | Fold-Up |
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm |
| Tip Type | Hex |
| Weight | 0.27 LB |
| EAN or UPC | 662679540074 |

