- Folding
- Fractional
- Hex Tip Type
features
- Chrome plated steel case is 3-5/8" long.
- Black oxide bits are 1-1/2" to 2" long.
includes
- Contains hex key sizes 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" and 3/16"
| Key Size | .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16" |
| Tip Type | Hex |
| Handle Lengths | 3 5/8 in |
| Inch/Metric | Fractional |
| Abrasive Belt Length | 1 1/2 in |
| No. of Pieces | 9 |
| Type | Folding |
| No. of Keys | 9 |
| Weight | 0.26 LB |
| EAN or UPC | 662679531485 |

