- Standard Arm
- Fractional
- Hex Tip Type
features
- Molded plastic holder included.
| Key Size | 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, .050 in |
| Type | Standard Arm |
| No. of Pieces | 11 |
| Inch/Metric | Fractional |
| Tip Type | Hex |
| No. of Keys | 11 |
| Weight | 0.25 LB |
| EAN or UPC | 662679534103 |

