- Standard Arm
- Fractional
- Hex Tip Type
features
- Molded plastic holder included.
| Key Size | 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Inch/Metric | Fractional |
| Tip Type | Hex |
| No. of Keys | 7 |
| Type | Standard Arm |
| No. of Pieces | 7 |
| Weight | 0.22 LB |
| EAN or UPC | 662679534110 |

