- Standard Arm
- Metric
- Hex Tip Type
features
- Molded plastic holder.
- Overall length for hex keys ranges from 44 mm to 88 mm.
- Hex size ranges from 1.5 mm to 6 mm.
| Type | Standard Arm |
| No. of Keys | 7 |
| No. of Pieces | 7 |
| Inch/Metric | Metric |
| Tip Type | Hex |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Weight | 0.17 LB |
| EAN or UPC | 662679534141 |

