- Standard Arm
- Fractional
- Hex Tip Type
features
- Metal storage box included.
| Type | Standard Arm |
| Inch/Metric | Fractional |
| No. of Keys | 18 |
| No. of Pieces | 18 |
| Tip Type | Hex |
| Key Size | 1/2 in, 9/16 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 5/8 in, .028 in, .035 in, .050 in |
| Weight | 3.722 LB |
| EAN or UPC | 662679534158 |

