- Standard Arm
- Metric
- Hex Tip Type
features
- Metal storage box included.
| No. of Keys | 15 |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, .07 mm, 8 mm, .09 mm, 10 mm, 12 mm, 14 mm, 1.3 mm, 17 mm |
| Inch/Metric | Metric |
| Tip Type | Hex |
| Type | Standard Arm |
| No. of Pieces | 15 |
| Weight | 3.752 LB |
| EAN or UPC | 662679534172 |

