- 3/8 in Drive Size
- 1 25/32 in Overall Length
- Metric
features
- Made of alloy steel. Polished chrome finish.
- Made using a heat-treated alloy for wear-resistance which helps minimize distortion for a long life.
- Hex opening holds the bit allowing the bit holder to take the torque load.
| Socket Size | 4 mm |
| Inch/Metric | Metric |
| Hex Size | 4 mm |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Length Type | Short |
| Overall Length | 1 25/32 in |
| Bit Length | 11/16 in |
| Weight | 0.09 LB |
| EAN or UPC | 662679170127 |

