- 7 Pieces
- 3/8 in Drive Size
features
- Made of alloy steel. Polished chrome finish.
- Set includes socket bar and socket clips.
- Short hex bit set for working in tight spaces.
| Finish | Full Polish |
| Socket Size Range | 1/8 in to 3/8 in |
| Inch/Metric | Inch |
| Socket Series | Hex Bit |
| Socket Drive Size | 3/8 in |
| Magnetic | No |
| Set Includes | 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 6 1/4" Socket Bar, Clips |
| No. of Pieces | 7 |
| Drive Size | 3/8 in |
| Length Type | Short |
| Contains | 1/4, 1/8, 3/16, 3/8, 5/16, 5/32, 7/32 in. Accessories: 6-1/4 in Socket Bar, 7 Socket Clips. |
| Weight | 0.84 LB |
| EAN or UPC | 662679231033 |

