- 7 Pieces
- 3/8 in Drive Size
features
- Set includes socket bar and socket clips.
- Extra long bits for additional reach.
includes
- 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 Inch. Accessories: 6-1/4 Inch Socket Bar with 7 Socket Clips.
| Inch/Metric | Fractional |
| Contains | 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in Accessories: 6 1/4 in Socket Bar with 7 Socket Clips. |
| No. of Pieces | 7 |
| Socket Drive Size | 3/8 in |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Socket Size Range | 1/8 in to 3/8 in |
| Weight | 1.2 LB |
| EAN or UPC | 662679230081 |

