- 7 Pieces
- 3/8 in Drive Size
features
- Set includes socket bar and socket clips.
- Short hex bits for working in tight spaces.
| Finish | Full Polish |
| Socket Size Range | 4 mm to 10 mm |
| Set Includes | 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 6 1/4" Socket Bar, Clips |
| No. of Pieces | 7 |
| Magnetic | No |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Socket Series | Hex Bit |
| Drive Size | 3/8 in |
| Contains | 4, 5, 6, 7, 8, 9, 10 mm. Accessories: 6-1/4 in Socket Bar, 7 Socket Clips. |
| Length Type | Short |
| Weight | 0.83 LB |
| EAN or UPC | 662679231019 |

