- 7 Pieces
- 3/8 in Drive Size
features
- Made of alloy steel. Polished chrome finish.
- Set includes socket bar and socket clips.
- Short metric hex bits for working in tight spaces.
includes
- 4, 5, 6, 7, 8, 9, 10 mm. Accessories: 6-1/4 Inch Socket Bar with 7 Socket Clips.
| Inch/Metric | Metric |
| Contains | 4, 5, 6, 7, 8, 9, 10 mm Accessories: 6-1/4 in Socket Bar with 7 Socket Clips. |
| Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Socket Drive Size | 3/8 in |
| Socket Size Range | 4 mm to 10 mm |
| Finish | Full Polish |
| Weight | 1.04 LB |
| EAN or UPC | 662679231057 |

