- 3/8 in Drive Size
- Inch
features
- Made using a heat-treated alloy for wear resistance which helps minimize distortion for a long life.
- Hex opening holds the bit allowing the bit holder to take the torque load.
| Inch/Metric | Inch |
| Bit Length | 3/4 in |
| Socket Size | 1/4 in |
| Finish | Full Polish |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.8125 in |
| Hex Size | 1/4 in |
| Drive Type | Square |
| Locking Type | Ball |
| Drive Size | 3/8 in |
| Length Type | Short |
| Material | Forged Alloy Steel |
| Tip Type | Hex |
| Weight | 0.11 LB |
| EAN or UPC | 662679170158 |

