- 3/8 in Drive Size
- 2 23/32 in Overall Length
- Inch
features
- Made using a heat-treated alloy for wear resistance
- which helps minimize distortion for a long life.
- Hex opening holds the bit, allowing the bit holder
- to take the torque load.
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Bit Length | 1 5/8 in |
| Family Name | Standard Length Hex Bit Socket |
| Finish | Full Polish |
| Overall Length | 2 23/32 in |
| Drive Size | 3/8 in |
| Socket Size | 3/8 in |
| Hex Size | 3/8 in |
| Length Type | Standard |
| Weight | 0.15 LB |
| EAN or UPC | 662679160517 |

