- 3/8 in Drive Size
- 2 23/32 in Overall Length
- Inch
features
- Made using a heat-treated alloy for wear resistance
- which helps minimize distortion for a long life.
- Hex opening holds the bit, allowing the bit holder
- to take the torque load.
| Length Type | Standard |
| Drive Type | Square |
| Locking Type | Ball |
| Socket Drive Size | 3/8 in |
| Finish | Full Polish |
| Tip Type | Hex |
| Material | Forged Alloy Steel |
| Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Socket Size | 5/32 in |
| Bit Length | 1 5/8 in |
| Hex Size | 5/32 in |
| Overall Length | 2 23/32 in |
| Weight | 0.12 LB |
| EAN or UPC | 662679160562 |

