- Long Folding
- Fractional
- Hex Tip Type
features
- Chrome plated steel case is 5-1/4" long.
- Black oxide bits are 4" long.
includes
- Contains hex key sizes 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" and 1/4"
| Type | Long Folding |
| Handle Lengths | 5 1/4" |
| Tip Type | Hex |
| Key Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
| No. of Keys | 8 |
| Inch/Metric | Fractional |
| No. of Pieces | 8 |
| Abrasive Belt Length | 4 in |
| Weight | 0.6 LB |
| EAN or UPC | 662679531515 |

