- Drift Punch
- 1/2 in Tip
- 8 in Long
features
- Nonsparking, nonmarring
- Designed to prevent damage to the object being struck
| Hex Size | 1/2 in |
| Stock Shape | Hex |
| Tip Size | 1/2 in |
| Tip Type | Round |
| Length | 8 in |
| Punch Type | Drift |
| Material | Brass |
| Weight | 0.47 LB |
| EAN or UPC | 662679011062 |

