- Folding
- Fractional
- Hex Tip Type
features
- Case is 3" long.
- Black oxide bits are 1-" to 1-" long.
- Cushioned palm grip for comfort.
| Inch/Metric | Fractional |
| Type | Folding |
| No. of Pieces | 8 |
| No. of Keys | 8 |
| Tip Type | Hex |
| Key Size | 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, .050 in |
| Design | Fold-Up |
| Weight | 0.23 LB |
| EAN or UPC | 662679540036 |

