- Folding
- Fractional
- Hex Tip Type
features
- Heat shrink attachment.
- Chrome plated steel case is 4-1/2" long.
- Black oxide bits are 1-7/16 to 2-3/4" long.
| Type | Folding |
| No. of Pieces | 9 |
| Tip Type | Hex |
| Inch/Metric | Fractional |
| Weight | 0.52 LB |
| EAN or UPC | 662679119096 |

