- Folding
- Fractional
- Hex Tip Type
features
- Chrome plated steel case is 4-1/2" long.
- Black oxide bits are 1-7/16 to 2-3/4" long.
| Key Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
| Abrasive Belt Length | 1 7/16 in |
| Type | Folding |
| No. of Keys | 9 |
| Handle Lengths | 4 1/2 in |
| No. of Pieces | 9 |
| Inch/Metric | Fractional |
| Tip Type | Hex |
| Weight | 0.47 LB |
| EAN or UPC | 662679531539 |

