- Long Folding
- Fractional
- Hex Tip Type
features
- Chrome plated steel case is 5-1/4" long.
- Black oxide bits are 2-7/16" to 3-1/4" long.
includes
- Contains hex key sizes 3/16", 7/32", 1/4", 5/16" and 3/8"
| Key Size | 3/16", 7/32", 1/4", 5/16", 3/8" |
| Inch/Metric | Fractional |
| Handle Lengths | 5 1/4" |
| No. of Keys | 5 |
| Abrasive Belt Length | 2 7/16 in |
| Tip Type | Hex |
| Type | Long Folding |
| No. of Pieces | 5 |
| Weight | 0.84 LB |
| EAN or UPC | 662679531546 |

