- Round Head
- Fractional
- Hex Tip Type
features
- Ball end can tighten or loosen screws at angles up to 25°.
| Key Size | .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
| Handle Lengths | N/A |
| No. of Pieces | 13 |
| Tip Type | Hex |
| Inch/Metric | Fractional |
| Type | Round Head |
| Abrasive Belt Length | N/A |
| No. of Keys | 13 |
| Weight | 0.85 LB |
| EAN or UPC | 662679533755 |

