- Round Head
- Metric
- Hex Tip Type
features
- Ball end can tighten or loosen screws at angles up to 25°.
| Type | Round Head |
| No. of Pieces | 9 |
| No. of Keys | 9 |
| Inch/Metric | Metric |
| Tip Type | Hex |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Weight | 0.75 LB |
| EAN or UPC | 662679533748 |

