- Folding
- Fractional
- Hex Tip Type
features
- Case is 5-1/2".
- Cushioned palm grip for comfort.
| No. of Pieces | 6 |
| Inch/Metric | Fractional |
| Tip Type | Hex |
| Type | Folding |
| Handle Lengths | 5 1/2 in |
| Key Size | 5/32", 3/16", 7/32",1/4", 5/16", 3/8" |
| Abrasive Belt Length | N/A |
| No. of Keys | 6 |
| Weight | 0.79 LB |
| EAN or UPC | 662679540050 |

