- 5/8 in Socket Size
- 3/8 in Drive Size
- 3 19/64 in Overall Length
- 6 Points
features
- Chrome finish.
- With rubber insert.
| Finish | Full Polish |
| Drive Size | 3/8 in |
| Outside Head Width | 3 19/64 in |
| Socket Size | 5/8 in |
| Overall Length | 3 19/64 in |
| No. of Points | 6 |
| Nut Depth | 5/16 in |
| Inch/Metric | Inch |
| Drive End Outside Diameter | 23/32 in |
| Nut End Outside Diameter | 27/32 in |
| Weight | 0.3 LB |
| EAN or UPC | 662679996420 |

