- 13/16 in Socket Size
- 3/8 in Drive Size
- 3 3/8 in Overall Length
- 6 Points
features
- Chrome finish.
- With rubber insert.
| Drive Size | 3/8 in |
| Nut End Outside Diameter | 1 1/16 in |
| Finish | Full Polish |
| Nut Depth | 5/16 in |
| Drive End Outside Diameter | 23/32 in |
| Socket Size | 13/16 in |
| Overall Length | 3 3/8 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Weight | 0.35 LB |
| EAN or UPC | 662679996437 |

