- 13/16 in Socket Size
- 3/8 in Drive Size
- 2 3/4 in Overall Length
- 6 Points
features
- Chrome finish.
- With rubber insert.
| No. of Points | 6 |
| Drive Size | 3/8 in |
| Material | Forged Alloy Steel |
| Nut End Outside Diameter | 19/64 in |
| Overall Length | 2 3/4 in |
| Inch/Metric | Inch |
| Width | 19/64 in |
| Locking Type | Ball |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Opening Size | 13/16 in |
| Socket Size | 13/16 in |
| Tip Type | Box |
| Finish | Full Polish |
| Weight | 0.35 LB |
| EAN or UPC | 662679161088 |

