- 1 3/4 in, 3 in, 6 in, 12 in
- 3/8 in Overall Length
description
- These socket extension sets come with an assortment of extensions with different drive sizes and lengths.
| Drive Type | Hand |
| Family Name | Extension Set |
| Overall Length | 1 3/4 in, 3 in, 6 in, 12 in |
| Finish | Chrome |
| Material | Alloy Steel |
| Socket Drive Size | 3/8 in |
| Weight | 1.41 LB |
| EAN or UPC | 662679125059 |

